This product requires certification to purchase.

OOR 1/2-1 BSPT THREADER

You last purchased this on
 
RIDGID

OOR 1/2-1 BSPT THREADER

  • Fast #
  • Part #R65175
  • Item #377627
  • Manufacturer Part #65175
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

OOR 1/2-1 BSPT THREADER

  • Fast #
  • Part #R65175
  • Item #377627
  • Manufacturer Part #65175
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Model 00-R: Capacity 1/8" - 1" without carrying case.
  • Model 12-R: Capacity 1/8" - 2" with carrying case.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Pipe Capacity:
1/2 in - 1 in
Weight:
10 lb