DESCRIPTION

  • Ensures operator safety and proper pipe cleaning
  • For use of all drain cleaning machines
  • Full lifetime warranty against material defects and workmanship
  • Leather with steel studs
  • Left hand

Ridgid Op Gloves A-1

R5920

Glove Type:

SPECIFICATIONS

Glove Size
One Size Fits All
Glove Type
Drain Cleaning, Left Hand
Length
13 in

Starting at
$20.64
EACH
  • QUANTITY

DOCUMENTS