DESCRIPTION

  • CSA, ETL and UL listed
  • Compatible with all Rigid® compact series pressing attachments
  • Features a 270° swiveling barrel to access tight spaces
  • Full lifetime warranty against material defects and workmanship
  • Includes a powerful 18V Advanced Lithium 2 batteries that maximizes presses per charge for more uptime
  • Includes press tool, two 18V advanced lithium batteries, charger, 1/2" - 1-1/4" ProPress® jaws and carrying case
  • The long service interval, up to 32,000 cycles
  • Weighs 6.4 lbs with 18V battery

Ridgid Pex Crimping Tools Kit with Propress Jaw

R31028

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Red
Cutting Capacity
1/2 in - 1-1/4 in
Jaw Capacity in
0.5 in - 1.25 in
Power Source
Battery
Type
Lithium-Ion
UL Listed
Yes
Volts
18V

Starting at
Call for Pricing
  • QUANTITY