DESCRIPTION

  • Active line trace: 128Hz, 1kHz, 8kHz, 33kHz
  • Allows you to walk directly over the target by maximizing signal strength
  • Automatically calculates depth when over the target
  • Depth is automatically calculated and displayed when over target
  • FCC compliant
  • Multi-directional display
  • Passive AC line trace: 60Hz, 50Hz
  • Requires 4 C batteries
  • Scout verifies the locate position using a micro-mapping display to mark distinctive poles in front of and behind the target, ensuring an accurate locate

Ridgid NaviTrack® Pipe & Cable Locator

RID19238

SPECIFICATIONS

Battery Size
C
Battery Type
Alkaline
Collection
NaviTrack®
Power Source
Battery

Starting at
$1501.26
EACH
  • QUANTITY