Pipe Die Set, 4 Piece
Pipe Die Set, 4 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4000-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Superior thread quality with ease of use
- Right hand die
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 12-R, 258, 258XL, Model 700
- End Connection 1:
- NPT
- Material:
- Alloy Steel
- Nominal Pipe Size:
- 1-1/2 in
- Number of Pieces:
- 4 Piece
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Pipe Die