DESCRIPTION

  • Cast iron housing
  • Pipe capacity of 3 In.
  • RIDGID full lifetime warranty against material defects & workmanship
  • Replaceable hook and heel jaws

Ridgid Pipe Wrench

R31080

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Ridgid Model E-24 End Pipe Wrench
Handle Material
Metal
Length
24 in

Starting at
Call for Pricing
  • QUANTITY