Pipesaw Kit with Cutting Head & 6-12 in. Clamp
Pipesaw Kit with Cutting Head & 6-12 in. Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick Release Latch
- Interchangeable Cutting
- Speed Monitoring with LED Indicator
- Conveniently placed handlebars allow for easy, comfortable and controlled rotation
- Pipe supports removed from some pictures for clarity.
- Integrated Alignment Pad
- Adjustable 3 Point Roller Clamp
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Silver
- Depth:
- 24-1/2 in
- Height:
- 4-9/10 in
- Horsepower:
- 1.6 hp
- Length:
- 24-1/2 in
- Material:
- Cast Aluminum
- Origin:
- Domestic
- Overall Box Size:
- 29 in x 23 in x 22 in
- Overall Depth:
- 24-1/2 in
- Overall Height:
- 26-1/4 in
- Overall Length:
- 24-1/2 in
- Overall Width:
- 14-1/2 in
- Product Type:
- Saw
- Tool Type:
- Pipe Cutter
- Type:
- R66393
- Volts:
- 120V
- Watts:
- 1800 W
- Weight:
- 77 lb
- Width:
- 14-1/2 in