DESCRIPTION

  • Light weight, high strength plastic construction with durable aluminum inserts
  • Lightweight, high-strength construction with durable inserts
  • Metal or plastic hex nuts: 7/8" and 1"
  • Notched ends engage 2, 3, 4, and 6 tab basin nuts
  • Open slot allows easy access over existing supply lines
  • Shut off valve attachment turns hard to reach angle stops without marring chrome
  • Strainer basket attachment holds drain unit in place while tightening strainer nut

Ridgid Plastic Nut Basin Wrench

R66807

Material:

Plastic

SPECIFICATIONS

Color Finish
Red
Length
10-1/4 in
Material
Plastic

Starting at
$23.12
EACH
  • QUANTITY

DOCUMENTS