Plumber Kit
Plumber Kit
Product Details
Product Details
- Premium M42 High Speed Steel Cutting Edge.
- Tooth Set Design optimized to remove material faster.
- Enhanced Product Life – 2 x’s the life of the old hole saws.
- 1-15/16” (49mm) Cutting Depth.
- Side Slot for Increased Leverage for Fast and Easy Slug Removal.
- Durable .050” side wall (prevents collapsing)
- Cap reduces run out and vibration
- External coating reduces side wall friction for efficient cutting.
Specifications
- Application:
- Commercial, Residential
- Number of Pieces:
- 8 Piece
- Tool Type:
- Plumber Kit
- Weight:
- 3-3/8 lb