DESCRIPTION

  • Adjustable rear leg provides the ability to level the stand
  • Convenient lug to clamp the weld ground
  • Features an adjustable rear leg
  • Optimized base layout to maximize working area
  • Rugged chain leg for the tough demands and a durable tool tray
  • Rugged tool tray – prolonged stability before requiring a leg adjustment
  • The 12" jaws and extended chain grips 1/8" - 12" pipe

Ridgid Portable Chain Vise

R36278

Pipe Capacity:

SPECIFICATIONS

IsAcceptableImage
Material
Cast Iron
Pipe Capacity
1/8 in - 12 in
Weight
42.75

Starting at
$719.22
EACH
  • QUANTITY