DESCRIPTION

  • Convertible a portable threading machine
  • Ideal for use with Ridgid® roll groovers
  • Recessed on, off and reverse switch
  • Speed chuck with reversible, universal motor

Ridgid Power Drive

R41855

Pipe Capacity:

1/8 in - 2 in

SPECIFICATIONS

AMP
15
Horsepower
1/2 hp
Pipe Capacity
1/8 in - 2 in
Power Source
Electric
RPM
38
UL Listed
Yes
Volts
115V

Starting at
$2705.72
EACH
  • QUANTITY

DOCUMENTS