DESCRIPTION

  • For 3" to 10" (75-250mm) lines
  • Handles adjust to desired height to ensure balanced transport
  • Inner-drum and ball bearing distributor arm work with motor/gearbox system to reduce chance of cable flip-over
  • Main and inner drums won’t rust, split or dent – ever, and clean easily for professional appearance
  • Main drum holds up to 100' of 3/4" cable or 150' of 5/8" cable
  • Narrow profile allows machine to fit through bathroom doors
  • Patented two position stair climber eases transport and loading – eliminates extra cost for loading wheels
  • Powerful autofeed mechanism has grease fittings and an open design for easy maintenance, advances and retrieves cable up to 22' per minute

Ridgid Power Feed & Tools

R59562

Horsepower:

SPECIFICATIONS

Brand Model Compatibility
Ridge Tool K-7500
Horsepower
4/10 hp
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS