DESCRIPTION

  • Cable self-feeds down drain
  • Equipped with 25 ' of 1⁄4" cable with straight auger
  • Full lifetime warranty against material defects and workmanship
  • Hands don’t touch cable, eliminating mess
  • Pull trigger and turn handle to extend cable down drain

Ridgid Power Spin™ Power Spin Drain Cleaner

RID41408

Length:

25 ft

SPECIFICATIONS

Collection
Power Spin™
Length
25 ft
Outside Diameter
1/4 in

Starting at
$48.06
EACH
  • QUANTITY

DOCUMENTS