DESCRIPTION

  • Attachments include a swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing, allowing greater access in tight spaces
  • Designed in conjunction with the ProPress® XL-C™ fittings, ensuring total system compatibility
  • Full lifetime warranty against material defects and workmanship
  • Jaw features new jaw identification clips for fast and easy identification
  • Patented ring design to make pressed connections for copper or stainless steel tube

Ridgid ProPress® Press Ring Assembly

R20543

Jaw Capacity in :

SPECIFICATIONS

Brand Model Compatibility
Ridgid® CT-400, 320-E, RP 330-B, RP 330-C, or RP 340 standard series pressing tools
Collection
ProPress®
Jaw Capacity in
2.5 in
Material
Stainless Steel

Starting at
$633.53
EACH
  • QUANTITY

DOCUMENTS