DESCRIPTION

  • Compatible with all RIDGID standard press tools
  • Completes the cut in seconds
  • Cuts pipe 1 1/2" - 4"
  • Eliminates the need to score the pipe
  • For use in large pressing tools
  • Full lifetime warranty against material defects and workmanship

Ridgid Press Snap Soil Pipe Cutter

R34403

Cutting Capacity:

1-1/2 in - 4 in

SPECIFICATIONS

Cutting Capacity
1-1/2 in - 4 in

Starting at
$487.52
EACH
  • QUANTITY