DESCRIPTION

  • 120V
  • 20' cord
  • 4.5 gallon drum
  • 5.0 peak HP motor
  • 9A
  • Includes: 1 7/8" flexible, Tug-A-Long® locking hose that expands to 7', 2 extension wands, utility nozzle, crevice tool, dusting brush and 3 layer fine dust filter
  • Proprietary motor and blower combination to maximize performance
  • Rugged polypropylene drums are impact and corrosion resistant
  • Weight: 15.5 lbs

Ridgid Propack Vacuum

R31663

Capacity:

SPECIFICATIONS

AMP
9
CFM
107
Capacity
4 1/2 gal
Horsepower
5 hp
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY