1-1/4 in. Compact Jaw Assembly
ProPress® 1-1/4 in. Compact Jaw Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 40% lighter and 33% smaller than Standard Series Jaws.
- Seals fast and securely: creates a pressed connection on 1/2-inch copper piping in only 5 seconds.
- Fits RIDGID Compact Series pressing tools (100-B; RP 200-B; RP 210-B)
- Built exclusively for use with ProPress®fittings.
Specifications
- Application:
- Commercial, Residential
- Collection:
- ProPress®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cutting Capacity:
- 1-1/4 in
- Jaw Capacity (in):
- 1.25 in
- Origin:
- Domestic
- Overall Box Size:
- 1-1/2 in x 7 in x 8 in
- Tool Type:
- Press Jaw
- UL Listed:
- No
- Weight:
- 2 lb