ProPress® Carrying Case for XL-C

Part #R21103  |  Item #2996185  |  Manufacturer Part #21103

$98.69 EACH

Brand Model Compatibility:

RIDGID® CT400, 320E, RP330-B, RP330-C, and RP340 Pressing Tools

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carrying case only
  • Patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing be placed +/- 90°, relative to the tubing being pressed, allowing greater access in tight spaces
  • Designed in conjunction with the ProPress XL-C fittings, ensuring total system compatibility
  • Compatible only with Ridgid® standard series pressing tools

Specifications

Brand Model Compatibility: RIDGID® CT400, 320E, RP330-B, RP330-C, and RP340 Pressing Tools

Collection: ProPress®

Tool Type: Press Jaw

Type: R21103

UL Listed: No