Pex Crimping Tools Kit with Propress Jaw in Red
This product has been replaced by
Manufacturer Part #57398
ProPress® Pex Crimping Tools Kit with Propress Jaw in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast and reliable way to join copper, stainless steel and PEX
- Powerful 18V Lithium-Ion battery that maximize the presses per charge for more uptime
Specifications
- Battery Type:
- Lithium
- CSA Certified:
- Yes
- Collection:
- ProPress®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cutting Capacity:
- 1/2 in - 1-1/4 in
- Jaw Capacity (in):
- 1/2 in - 1-1/4 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press
- Type:
- R31028
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 26 lb