DESCRIPTION

  • Designed in conjunction with the PureFlow™ system fittings, ensuring total system compatibility
  • Full lifetime warranty against material defects and workmanship

RIDGID PureFlow™ 1-1/4 in Press Jaw

R22673

Manufacturer Part #: 22673

Cutting Capacity:

1-1/4 in

SPECIFICATIONS

Brand Model Compatibility
Ridgid® standard series pressing tools
Collection
PureFlow™
Cutting Capacity
1-1/4 in
Jaw Capacity in
1.25 in
Tool Type
Press Jaw

Print

DOCUMENTS