• Cart

DESCRIPTION

  • Fast and reliable way to join 1/2" to 1 1/4" copper or stainless steel and 3/8" - 1 1/2" pex
  • Includes 2 18V, 1.1 Ah Lithium-Ion batteries that can produce over 100 presses per charge, charger, and carrying case
  • Includes PureFlow® pex jaws (1/2", 3/4", 1")
  • Inline form of the tool allows access to tighter spaces, enabling press connections in difficult to reach areas

Ridgid PureFlow PEX Jaws 1-1/4 in. Press Tool Kit with Pure Flow

R43438

Cutting Capacity:

1-1/4 in

SPECIFICATIONS

Collection
PureFlow PEX Jaws
Cutting Capacity
1-1/4 in
Power Source
Battery
UL Listed
No
Volts
18V

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS