DESCRIPTION

  • Can be quickly adjusted from size to size with manual release
  • Semi-automatic die head

Ridgid Quick Set Die

R84537

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Ridgid® 535 automatic threading machine
Color Finish
Red
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$545.05
EACH
  • QUANTITY