DESCRIPTION

  • Sturdy cart, push handle and large rear wheels
  • Accessory storage bag
  • Large handle
  • Blowing capacity - use to blow leaves from walkways or decks and debris from job sites, tools, etc
  • Qwik Lock® filter fastening system - Install or remove your filter quick, easy and secure without tools or fasteners
  • Large drain
  • Ultra-flexible hose won’t pull loose during use and is four times more durable than our standard hose
  • Large 1-7/8" x 8' hose has a smooth interior surface to reduce clogging and can be stored on-board
  • Sound reduction technology

RIDGID Qwik Lock® 120V 14 gal Wet & Dry Vacuum

R50348

Manufacturer Part #: 50348

Capacity:

14 gal

SPECIFICATIONS

AMP
11
Capacity
14 gal
Collection
Qwik Lock®
Cord Length
20 ft
Corded Cordless
Corded
Horsepower
6 hp
Power Source
Electric
UL Listed
No
Volts
120V
Weight
28-1/2

Print