Qwik Lock® 120V 16 gal Wet & Dry Vacuum

Part #R50353  |  Item #5112601  |  Manufacturer Part #50353

$225.54 EACH

Capacity:

16 gal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Powerful 6.5 Peak horsepower - High performance wet dry vacuum
  • Longer motor life - Durable, long-lasting motor backed by industry's best warranty
  • Stainless steel drum construction - Attractive stainless steel construction provides professional appearance
  • Sturdy cart, push handle and large rear wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain and thresholds
  • Sound reduction technology - Scroll noise reduction® is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac
  • Accessory storage bag - Keeps accessories organized and close by for easy access
  • Cord-wrap/large handle - Large carry handle provides an area for the storage of the 20’ power cord
  • Blowing capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc
  • Professional locking hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose
  • Qwik Lock® filter fastening system - Install or remove your filter quickly, easily and secure without tools or fasteners

Specifications

AMP: 12

CFM: 187

Capacity: 16 gal

Collection: Qwik Lock®

Color Finish: [Grey, Red]

Color Finish Category: Greys

Cord Length: 20 ft

Corded Cordless: Corded

Diameter: 2-1/2 in

Horsepower: 6.5 hp

Material: Stainless Steel

Power Source: Electric

UL Listed: Yes

Vacuum Type: Wet & Dry

Volts: 120V

Watts: 1440