4 gal 5.0 Peak Horsepower Wet/Dry Vacuum

You last purchased this on
 
RIDGID

4000RV 4 gal 5.0 Peak Horsepower Wet/Dry Vacuum

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

4000RV 4 gal 5.0 Peak Horsepower Wet/Dry Vacuum

  • Fast #
  • Part #R50313
  • Item #5147389
  • Manufacturer Part #50313
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Proprietary 5.0 PHP vacuum delivers powerful suction or blowing power.
  • Includes: 8-foot hose, 2 cleaning tools & filter.
  • Rugged polypropylene drum is impact- and corrosion-resistant.
  • Professional Locking Hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose. This 1-7/8” x 8’ hose has a smooth interior surface to reduce clogging.
  • Large carry handle provides an area for the storage of the 20’ power cord.
  • Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Qlik Lock® Filter Fastening System allows you to install or remove your filter quickly without tools or fasteners.
  • The ultra-durable hose won’t pull loose during use.
  • Qlik Lock® Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Requires Certification

Specifications

AMP:
9
Application:
Commercial, Residential
Automatic Shut-Off:
No
CFM:
110 ft3/min
Capacity:
4 gal
Collection:
4000RV
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Cord Length:
20 ft
Corded Cordless:
Corded
Diameter:
1-7/8 in
Horsepower:
5 hp
Material:
Plastic
Material Type:
Polypropylene
Origin:
Global
Overall Box Size:
16 in x 15 in x 19 in
Power Source:
Electric
UL Listed:
Yes
Vacuum Type:
Wet & Dry
Volts:
120V
Weight:
14.5 lb