Frequently Purchased Together
Product Details
Product Details
- Used on item Pipe Wrench
- Steel
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- E-36
- Handle Material:
- Steel
- Height:
- 1 in
- Length:
- 36 in
- Material:
- Steel
- Pipe Capacity:
- 5 in
- Product Type:
- Replacement Jaw and Pin Assembly
- Weight:
- 0.55 lb
- Width:
- 4 in