Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 31248-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts steel & ductile iron pipe
- For use with 1A & 2A pipe cutter
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 1A, 202, 2A, 360, 364, 42A, 732, 820
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- UL Listed:
- No