This product requires certification to purchase.

You last purchased this on
 
RIDGID

  • Fast #
  • Part #R35620
  • Item #17644
  • Manufacturer Part #35620
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

  • Fast #
  • Part #R35620
  • Item #17644
  • Manufacturer Part #35620
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3068
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
  • Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.
  • Drill Size: 1 1/16"
  • Pipe size: 1"
  • Length: 3-1/2"
  • Requires Certification

Specifications

Fits Pipe Size:
1 in
Length:
3-1/2 in
Number of Tools Included:
1
Tool Type:
Reamer
Weight:
12 lb