Frequently Purchased Together
Product Details
Product Details
- Charge time for 12V Advanced Lithium 2.5Ah is 40 minutes
- Built-in LED indicators for battery charge status and temperature monitoring
- Passive convection cooling (no fan) design to prevent over-heating
- Passive convection cooling (no fan) design to prevent over-heating.
- 12V Advanced Lithium 2.5 Battery
- Can deliver over 150 presses per charge on 1-1/4” (22mm) copper fittings.
- Fully charged in 40 minutes
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 2.5AH
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- RP 240, RP 241, PEX-One™ 12V Battery, CA-350
- ETL Listed:
- No
- GSA Approved:
- No
- Material:
- Plastic
- Number of Batteries Charged at Once:
- 1
- Portable:
- No
- Tool Type:
- Battery, Battery Charger
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 0.4 lb