Frequently Purchased Together
Product Details
Product Details
- Includes: machine and mitt; A-30 cable kit with 45-feet of C-8 cable, cable carrier and 4-piece head set.
- Cable clutch maximizes operator control to instantly stop and start the cable rotation.
- The 1/6 HP motor spins the cable at 400RPMs.
- Approved by CSA and UL Standards.
- Approved by CSA and UL Standards (115V only).
- 5/16” (8 mm) best for 3/4” (20 mm) to 1 1/2” (40 mm) lines.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- No
- Cable Length (ft):
- 45 ft
- Color Finish Name:
- Grey, Black, Chrome
- Corded Cordless:
- Corded
- Height:
- 17-1/2 in
- Horsepower:
- 1/6 hp
- Length:
- 12 in
- Maximum Drum Capacity:
- 5/8 in x 50 ft
- Power Source:
- Electric
- RPM:
- 400
- Tool Type:
- Sectional Machine
- Volts:
- 115V
- Weight:
- 61 lb
- Width:
- 13 in