Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 66-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-1/4" diameter
- 15' length
- All-purpose wind sectional cable
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-1500, K-1500G, K-1500SP
- Cable Length (ft):
- 15 ft
- Diameter:
- 1-1/4 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Cable
- UL Listed:
- No
- Weight:
- 16 lb