Frequently Purchased Together
Product Details
Product Details
- For use with all Ridgid® cable and sectional machines
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-1000, K-1500, K-1500G, K-1500SP
- Diameter:
- 1-1/4 in
- Length:
- 1-1/4 in
- Material:
- Steel
- Tool Type:
- Auger