Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5064-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with all Ridgid® cable and sectional machines
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-1500, K-1500G, K-1500SP
- Diameter:
- 2-1/2 in
- Length:
- 2-1/2 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Spade Cutter
- UL Listed:
- Yes