Frequently Purchased Together
Product Details
Product Details
- Professional quality tools, precision crafted for ultimate balance, high strength and exacting performance.
- Forged and heat-treated for extended life and durability.
- Slip Joint and Tongue and Groove pliers feature a flush rivet design that provides a stronger tool and allows access to tighter areas.
- Cushioned grips are designed for comfort only. They are NOT intended as insulation against electric shock.
Documents
Specifications
- Color Finish Name:
- Red
- Handle Material:
- Plastic
- Handle Type:
- Dipped
- Jaw Capacity (in):
- 2 in
- Length:
- 10 in
- Material:
- Steel
- Maximum Capacity:
- 2 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Tool Type:
- Plier
- Weight:
- .9 lb