DESCRIPTION

  • Capacity: 1/4" to 2-3/8"
  • Cuts copper, brass and aluminum tubing and thin-wall conduit
  • Cuts hard/soft copper, aluminum, brass and multi layer tubes
  • Fold-away reamer
  • Includes spare cutter wheel for maximum uptime
  • Made from high-strength zinc alloy
  • Quick-acting mechanism for faster size adjustments
  • Ratcheting action

Ridgid Ratchet Enclosed Feed Cutter 205

R33055

Cutting Capacity:

1/4 in - 2-3/8 in

SPECIFICATIONS

Cutting Capacity
1/4 in - 2-3/8 in
Material
Machined Steel

Starting at
$79.95
EACH
  • QUANTITY