DESCRIPTION

  • Cam-type workholder sets instantly
  • Features: 161 threads 4", 4-1/2", 5", 6" pipe with one set of dies
  • Fully enclosed gearing
  • Jaw clutch prevents jamming
  • Right-hand only
  • Simple adjustment for tapered or straight threads

Ridgid Receding Geared Threader

R36630

Pipe Capacity:

SPECIFICATIONS

Pipe Capacity
4 in - 6 in

Starting at
Call for Pricing
  • QUANTITY