DESCRIPTION

  • Advanced OmniSeek™ technology that makes utility line locating much less confusing and more accurate
  • Directional arrows guide user to target line
  • Directional changes as they occur
  • Real time line direction and depth
  • Revolutionary utility line locator that features advanced technology that will allow users a simplified method for utility line tracing, enabling greater productivity and more confidence
  • Signal strength and proximity number to get closer to the target line
  • The SeekTech® SR-20 provides users with four distinct locate readings on the mapping display to give confidence that the locate is accurate
  • The omni-directional antennas allow you to hold the locator in any orientation to perform inductive and passive sweeps from any direction and to identify all energized lines in an area regardless of their position
  • Transmitters not Included and must be purchased separately
  • With its unique mapping display, the SR-20 gives users the information to locate faster, more accurately and with more confidence, ultimately making the user more efficient and productive

Ridgid SeekTech® SR-20 Utility Locator

R21893

Power Source:

Battery

SPECIFICATIONS

Battery Size
C
Battery Type
Alkaline
Collection
SeekTech®
Length
11.20 in
Power Source
Battery
Type
Pipe and Cable Locator
Weight
3.9
Width
4-3/10 in

Starting at
$2555.42
EACH
  • QUANTITY