RIDGID
Residential Commercial Cutting Wheel
Part #R33185 | Item #51970 | Manufacturer Part #33185
$7.03
EACH
How to get it:
Product Details
- Cuts Aluminum % Copper Tubing
- For Use With Number 101,118, 103,104, 117, 150, 151, 152, 153 & 205 Tubing Cutters
- Precision machined high grade steel construction
Documents
Specifications
Adjustable: No
Application: Commercial, Residential
Blade Thickness In : 149/1000 in
Brand Model Compatibility: 103, 104, 118, 150, 150-L, 205, Model 101
Material: Steel
Number Of Pieces: 1 Piece
Origin: Domestic
Product Type: Cutting Wheel
UL Listed: No