DESCRIPTION

  • Adjustable height from 32" to 55"
  • Ideal for use with threading machine, roll grooving, or other pipe working applications
  • Locking ring allows for quick vertical height adjustments
  • Rollers center pipe and allow rotation

Ridgid Roller High Jack Stand

R56672

Pipe Capacity:

12 in

SPECIFICATIONS

Material
Cast Iron
Pipe Capacity
12 in
Weight
27

Starting at
$113.92
EACH
  • QUANTITY

DOCUMENTS