18V Lithium-Ion Battery Press Tool Kit
This product has been replaced by
Manufacturer Part #67063
RP 340 18V Lithium-Ion Battery Press Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultimate flexibility with the ability to switch between battery and AC power on the same tool
- LED-light for continued operations in no or low-light environments
- Longest service interval in the industry
- It has an industry-leading service interval of 42,000 cycles
- 180 Degree rotating swivel barrel
- Compatible With All Standard Series Pressing Jaws and Attachments From RIDGID
Specifications
- Application:
- Residential
- Battery Type:
- Lithium
- CSA Certified:
- No
- Collection:
- RP 340
- Color Finish Category:
- Reds
- Color Finish Name:
- Red/Black
- Cutting Capacity:
- 1/2 in - 4 in Copper and Stainless Steel and 1/2 in - 2 in PEX
- Jaw Capacity (in):
- 1/2 in - 2 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press
- Type:
- R43348
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 19 lb