RP 350 18V 0.5 - 2 in. Battery Press Tool

Part #R67053  |  Item #8551986  |  Manufacturer Part #67053

$3,835.22 EACH

Volts:

18V
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable: Brushless motor capable of over 100,000 press cycles
  • Relentless: No scheduled maintenance
  • Agile: Endless 360° head swivel for reaching tight spaces
  • Smart: Bluetooth connectivity and advanced upgraded color-coded light indicators for easy operation
  • Bright: Robust LED lighting for low-light applications

Specifications

AMP: 23

Application: Commercial, Residential

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Lithium-ion

Brand Model Compatibility: Standard 32kN Jaws

Case Included: Yes

Collection: RP 350

Color Finish: Red

Color Finish Category: Reds

Height: 11 in

Jaw Capacity in : 0.5 in - 2 in

Length: 11-3/10 in

Material: Plastic

Material Type: Polyamide

Number Of Pieces: 9 Piece

Number of Tools Included: 1

Origin: Global

Overall Box Size: 26 in x 17 in x 7 in

Overall Height: 11 in

Overall Width: 3-1/10 in

Power Source: Battery

Tool Type: Press Tool

UL Listed: UL 62841

Volts: 18V

Watts: 480

Weight: 50.8

Width: 3-1/10 in