DESCRIPTION

  • Allows access to tighter spaces
  • For use with copper and stainless steel tubing, steel pipe, PEX and cutting soil pipe
  • LED light for continued operation in no or low-light environments
  • LED-light for continued operations in no or low-light environments
  • More than 4 presses per charge using advanced lithium 4 battery

Ridgid RP340 Press Kit Corded 1/2-2 in. Jaw

R43373

Cutting Capacity:

1/2 in - 4 in

SPECIFICATIONS

Cutting Capacity
1/2 in - 4 in
Power Source
AC
Volts
120V

Starting at
$3394.97
EACH
  • QUANTITY

DOCUMENTS