DESCRIPTION

  • 1 1/2" and 2 1/2" – 3" Schedule 80 PVC
  • 1 1/4" – 6" Schedule 40 steel and stainless steel pipe
  • 2" – 8" copper tubing (Type K, L, M, and DWV); 1 1/4" – 6" Schedule 40 PVC
  • Cast-in carrying handle
  • Easy-to-use depth gauge
  • Feed screw actuated with 1/2" ratchet wrench
  • Includes ratchet wrench and roll set to groove 2" – 6" Schedule 10 or 2" – 3 1/2" Schedule 40 steel pipe
  • Manual roll groover for in-place field grooving of 1 1/4" – 12" Schedule 10 steel and stainless steel pipe
  • Requires only 3 1/2" of clearance to travel around pipe and a minimum of 2 3/4" of exposed pipe for grooving
  • Weighs 23 lbs

Ridgid S10 Steel Replacement Set 92442

R92442

Pipe Capacity:

SPECIFICATIONS

Material
Stainless Steel
Pipe Capacity
8-in---12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$333.55
EACH
  • QUANTITY