DESCRIPTION

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable

Ridgid Sawtooth Cutter

R61975

Length:

SPECIFICATIONS

Brand Model Compatibility
C-11,C-12,C-14,C-15
Length
3-1/2 in
Material
Steel
Size
3-1/2 in
Type
Sawtooth Cutter

Starting at
Call for Pricing
  • QUANTITY