DESCRIPTION

  • Csa approved and approved to UL standards
  • Easy clutch jaw change-out adapts K-1500 to run 15 Ft. sections of 7/8 In. cable through 2 In. to 4 In. lines up to 175 Ft.
  • Equipped to run, easy to handle, 15 Ft. sections of 1-1/4 In. cable to clean 3 In. to 8 In. lines to 200 Ft.
  • Equipped with 3/4 HP motor, 115 V models

Ridgid Sectional Machine

R23707

Horsepower:

SPECIFICATIONS

CSA Certified
Yes
Horsepower
3/4 hp
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY