165 ft. Camera Reel with Cable Drum and Camera Head
SeeSnake® MAX™ rM200 Series 165 ft. Camera Reel with Cable Drum and Camera Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged case keeps push cable enclosed and out of the way.
- Sonde delivers a powerful signal for easier locating.
- Metal folding handle and wheels for easy transport.
- The camera and reels are sold separately from the monitors, allowing you to find the correct system for your needs
- Chose the drum that enables you to easily negotiate turns and tees ? there's a drum that's right for you!
- Flexible Ridgid® 512 Hz transmitters make locating easy
- Built-in stow bin for added convenience.
- Integrated keypad and counter.
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- No
- Cable Length (ft):
- 165 ft
- Collection:
- SeeSnake® MAX™ rM200 Series
- Diameter:
- 1 in
- Fits Pipe Size:
- 1-1/2 in - 8 in
- GSA Approved:
- No
- Length:
- 17 in
- Maximum Temperature:
- 130
- Minimum Temperature:
- -40
- Number of Lights:
- 6
- Origin:
- Domestic
- Pipe Capacity:
- 2-1/2 in - 8 in
- Portable:
- Yes
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Tool Type:
- Camera Reel
- Type:
- Self-Leveling
- UL Listed:
- No
- Weight:
- 39.2 lb