200 ft. Mini Push Cable Assembly
SeeSnake® 200 ft. Mini Push Cable Assembly
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 200' Length
- Mini Push Cable Replacement
- 5/16" Diameter
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 200 ft
- Collection:
- SeeSnake®
- Color Finish Category:
- Browns
- Color Finish Name:
- Aged Wood
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Length:
- 200 ft
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Origin:
- Domestic
- Overall Box Size:
- 28 in x 28-1/2 in x 4-1/2 in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Tool Type:
- Cable Assembly
- Type:
- R67327