200 Ft Mini Reel Only Kd-200

This product has been replaced by

RIDGID Grey 200 ft. True Sense Mini Camera Reel
RIDGID 200 ft. True Sense Mini Camera Reel
Manufacturer Part #63633
You last purchased this on
 
RIDGID

SeeSnake® 200 Ft Mini Reel Only Kd-200

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

RIDGID Grey 200 ft. True Sense Mini Camera Reel
RIDGID 200 ft. True Sense Mini Camera Reel
Manufacturer Part #63633
RIDGID

SeeSnake® 200 Ft Mini Reel Only Kd-200

  • Fast #
  • Part #R14063
  • Item #1867073
  • Manufacturer Part #14063
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electric, 115V
  • Cable length: 200'
  • For DVDPak2 monitor
  • Line Capacity: 1/2 in – 6 in
  • Can be used with any SeeSnake monitor or recorder
  • Full lifetime warranty against material defects and workmanship
  • Flexible transmitter makes locating easier and is fully compatible with RIDGID sidetrack II and sidetrack scout
  • Rugged, high-intensity lights
  • Tool Type: Mini Reel
  • Requires Certification

Specifications

Cable Length (ft):
200 ft
Collection:
SeeSnake®
Depth:
9 in
Fits Pipe Size:
1/2 in - 6 in
Length:
200 ft
Material:
Stainless Steel
Power Source:
Electric
Smart Home Enabled:
No
Tool Type:
Camera Reel
Type:
R14063
Volts:
115V
Weight:
29 lb