18V Digital Reporting Monitor with 2 Batteries and Charger
SeeSnake® CS65XR 18V Digital Reporting Monitor with 2 Batteries and Charger
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crisp, 1024 × 768 XGA high resolution and daylight viewable display
- Durable, 128 GB internal SSD provides ample storage for multiple jobs
- The RIDGID® See Snake® CS65XR is a powerful, all-in-one reporting solution for plumbing diagnostics. Built on the time-tested platform of the See Snake CS65x monitor, the CS65XR boasts a crisp, 1024 × 768 XGA high resolution and daylight viewable display for exceptional viewing on the jobsite
- Water-resistant keyboard and full-featured reporting software allows for fast, efficient onsite reporting
- Dual USB ports give you the ability to make up to two copies of the job at once
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Tool Kit
- Collection:
- SeeSnake® CS65XR
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- GSA Approved:
- No
- Height:
- 9-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Maximum Temperature:
- 122
- Minimum Temperature:
- 14
- Number of Batteries Charged at Once:
- 2
- Origin:
- Domestic
- Overall Box Size:
- 19 in x 24 in x 12-1/2 in
- Overall Height:
- 20 in
- Overall Width:
- 17 in
- Portable:
- Yes
- Power Source:
- Battery
- Shape:
- Rectangular
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 140 Deg F (-20 to 60 Deg C)
- Tool Type:
- Digital Reporting Monitor
- UL Listed:
- No
- WIFI Enabled:
- Yes
- Weight:
- 25 lb
- Width:
- 12-1/2 in
- Wireless Communication - FEI:
- Wi-Fi