DESCRIPTION

  • Drill Size: 5/8"
  • Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor
  • Fittings must be drilled to receive extractor
  • For use on SCH 40 pipe
  • Makes easy work of removing broken threaded ends of pipe, pipe plugs and fittings
  • Pipe size: 1/2"

Ridgid Single Pipe Extractor

R35610

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Fits Pipe Size
1/2 in
Length
3 in

Starting at
$15.35
EACH
  • QUANTITY

DOCUMENTS